Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COFFING

Low Headroom Chain Hoist, 1000 lb. Load Capacity, 20 ft. Lift, 15/16" Hook Opening

  • Item# 2FTB7
  • Mfr. Model# 08905W
  • Catalog Page# N/A
  • UNSPSC# 24101602
Low Headroom Chain Hoist, 1000 lb. Load Capacity, 20 ft. Lift, 15/16" Hook Opening close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Low Headroom Chain Hoist
  • Load Capacity 1000 lb.
  • Lift 20 ft.
  • Min. Between Hooks 10-1/4"
  • Pull to Lift Rated Load 55 lb.
  • Hook Opening 15/16"
  • Length 11-1/2"
  • Width 5-7/16"
  • Depth 5-7/16"
  • Brake Mechanical Load Brake
  • Standards HMI and ANSI/ASME B30.16
  • Includes Swivel Hooks w/Safety Latches
  • Hoist Overload Protection No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms