Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COFFING

Manual Chain Hoist, 10,000 lb. Load Capacity, 15 ft. Lift, 1-7/8" Hook Opening

  • Item# 4JYT3
  • Mfr. Model# 08933W
  • Catalog Page# N/A
  • UNSPSC# 24101602
Manual Chain Hoist, 10,000 lb. Load Capacity, 15 ft. Lift, 1-7/8" Hook Opening close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Manual Chain Hoist
  • Load Capacity 10,000 lb.
  • Lift 15 ft.
  • Min. Between Hooks 22-5/8"
  • Pull to Lift Rated Load 79 lb.
  • Hook Opening 1-7/8"
  • Length 26-1/4"
  • Width 11-1/8"
  • Depth 6-1/2"
  • Brake Mechanical Load Brake
  • Standards ANSI/ASME B30.16
  • Includes Safety Latch Hooks
  • Hoist Overload Protection No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms