Skip Content

DG
COFFING

Manual Chain Hoist, 3000 lb. Load Capacity, 15 ft. Hoist Lift, 1-5/16" Hook Opening

  • Item # 4JYR4
  • My Part #
  • Mfr. Model # 08922W
  • Catalog Page # N/A
  • UNSPSC # 24101602
Manual Chain Hoist,3000 lb.,Lift 15 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Manual Chain Hoist
  • Load Capacity 3000 lb.
  • Hoist Lift 15 ft.
  • Min. Between Hooks 13-9/16"
  • Pull to Lift Rated Load 65 lb.
  • Hook Opening 1-5/16"
  • Housing Length 17-1/2"
  • Housing Width 7-1/4"
  • Housing Depth 6-1/2"
  • Brake Mechanical Load Brake
  • Standards ANSI/ASME B30.16
  • Includes Safety Latch Hooks
  • Hoist Overload Protection No
  • Hoist Mount Hook Mounted - No Trolley
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.