Skip Content

DG
COFFING

Fabric Chain Container, 20"H, Single 70 ft. Chain Lift

  • Item # 4VMJ3
  • My Part #
  • Mfr. Model # UJC927 3
  • Catalog Page # N/A
  • UNSPSC # 24101604
Container, Lift 70 ft., Fabric Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Chain Containers

Technical Specs

  • Item Chain Container
  • Material Fabric
  • For Use With Mfr. No. 17921W, 17925W, 17922W, 17926W, 17923W, 17927W
  • Width 10"
  • Height 20"
  • Chain Lift Single 70 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

None