Skip Content

DG
COFFING

Air Cable Balancer, Swivel Hook Suspension, 6-1/2 ft. Hoist Lift

  • Item # 4ZW39
  • My Part #
  • Mfr. Model # 17050W
  • Catalog Page # N/A
  • UNSPSC # 24101602
Air Cable Balancer, Swivel Hook Suspension, 6-1/2 ft. Hoist Lift close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Air Cable Balancers

Technical Specs

  • Item Air Cable Balancer
  • Load Capacity 300 lb.
  • Housing Length 23-3/4"
  • Housing Dia. 10"
  • Hoist Lift 6-1/2 ft.
  • Hoist Mount Hook Mounted - No Trolley
  • Brake Disc
  • Control Pendant
  • Inlet Size 3/8" NPT
  • Air Consumption 21.2 scfm
  • Finish Enamel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products