Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
COFFEE MATE

0.38 oz. Individual Liquid Coffee Creamer, French Vanilla; PK200

  • Item# 4FCC6
  • Mfr. Model# 35170
  • Catalog Page# 1274
  • UNSPSC# 50201714
0.38 oz. Individual Liquid Coffee Creamer, French Vanilla; PK200 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $46.40 / pkg. of 200
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easily dispensed packets add creaminess and flavor to guests' coffee. Need no refrigeration.

View More

Technical Specs

  • Sub-Category Creamers
  • Item Individual Liquid Coffee Creamer, French Vanilla
  • Size 0.38 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


0.38 oz. Individual Liquid Coffee Creamer, French Vanilla; PK200 is rated 4.6 out of 5 by 215.
Rated 5 out of 5 by from French Vanilla lover I thought it was just me but after reading some of the other review I realize I am not. I also have experienced bottle having slimy or weird textures, and taste is off. What is going on??
Date published: 2017-04-14
Rated 4 out of 5 by from Good Flavor I bought this to try it out, it was pretty good. I will buy it again. I usually buy the original one.
Date published: 2017-04-13
Rated 5 out of 5 by from My absolute favorite! I always buy this brand and flavor, it is my favorite and I absolutely love it in my coffee!!
Date published: 2017-04-13
Rated 4 out of 5 by from Great taste Always use the French Vanilla Flavor of coffee mate if Crème bullae is not available. Find that many restaurants do offer this flavor if you ask.
Date published: 2017-04-13
Rated 5 out of 5 by from love this great flavor makes coffee better taste great
Date published: 2017-04-07
Rated 5 out of 5 by from Great Taste My wife was getting me varied tasting creamers the first 2-3 months of using. I finally told her to stop, I only want the French Vanilla. With or without fat/sugar. Either one tastes great.
Date published: 2017-04-03
Rated 5 out of 5 by from Love this flavor I use this every day. Can't live without it. I take it to restaurants with me when we eat out. I tell my family it is an addiction !!!!
Date published: 2017-04-03
Rated 4 out of 5 by from French Vanilla Coffeemate French Vanilla is kind of plain. But, my favorite now is Natural Bliss in any flavor at all!!!
Date published: 2017-03-29
  • y_2017, m_4, d_22, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_215
  • loc_en_US, sid_4FCC6, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.