Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
COFFEE MATE

1.5 L Liquid Coffee Creamer Original; PK2

  • Item# 12M199
  • Mfr. Model# 13799
  • Catalog Page# 1274
  • UNSPSC# 50201714
1.5 L Liquid Coffee Creamer Original; PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $79.85 / pkg. of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.74 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Sub-Category Creamers
  • Item Liquid Coffee Creamer Original
  • Size 1.5 L
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


1.5 L Liquid Coffee Creamer Original; PK2 is rated 4.8 out of 5 by 117.
Rated 5 out of 5 by from Great tasts Don't like flavored coffee and sometimes stores are out of the original. Tried Bliss and tasted terrible but to each their own.
Date published: 2017-01-26
Rated 5 out of 5 by from taste I really like the taste it gives my morning coffee
Date published: 2017-01-15
Rated 5 out of 5 by from I have used original coffeemate for years, first in powder form & then the liquid. I've tried the flavors but to me the Original can't be beat! I buy the Bliss for my daughter though!
Date published: 2016-12-01
Rated 5 out of 5 by from My Favorite Only coffee cream I like !!! very good taste and great price!! I hope they never do away with.
Date published: 2016-11-25
Rated 5 out of 5 by from 64oz I buy the 64oz size regularly. I probably use 64oz in a week! I've been using this kind for a very, very long time--many years. Obviously I love it!
Date published: 2016-11-17
Rated 5 out of 5 by from Best Creamer Ever! We buy Coffeemate Creamer in the half-gallon size weekly ... can't drink our coffee without it.
Date published: 2016-11-13
Rated 5 out of 5 by from Morning Coffee I use only the Original for my morning cups of coffee. I'm upset when I run out. I would rather not have the coffee it I can't have Original Coffee Mate.
Date published: 2016-10-25
Rated 5 out of 5 by from I am So sold on the Italian Sweet Cream I've been buying this for 2 years an go threw 2 big bottles a week, without sharing, if I have Company. .3 bottles.
Date published: 2016-10-22
  • y_2017, m_3, d_21, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_117
  • loc_en_US, sid_12M199, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.