Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Roof Repair Tape: 4 in W, 25 ft L, 30 mil Thick, White, Thermoplastic Polyolefin

Item 
198JG3
Mfr. Model 
UBW425

Product Details

Catalog Page
N/A
Brand
COFAIR
Manufacturer Part Number
UBW425
Product Type
Roofing Tape
Color
White
Material
Thermoplastic Polyolefin
Compatible Surface Material
Aged PVC; EPDM; Fiberglass; Hypalon; Metal; Modified Asphault; OSB; Rigid Extruded Polystyrene; Rigid PVC; Thermoplastic Polyolefin; Tile; Vinyl; Wood
Overall Width
4 in
Overall Length
25 ft
Thickness
30 mil
UV Protected Material
Yes
UNSPSC
0
Country of Origin
USA (subject to change)
Product Description

Roof tapes, also known as seam tapes, stick to roof surfaces and create a waterproof seal to stop leaks and prevent water damage. They are made using weather-resistant materials that will not degrade when exposed to the elements such as butyl rubber, silicone, and EPDM. These tapes are commonly used to seal up roof penetrations, roof creases, and leaks through the underlayment layers.