Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CODELOCKS

Zinc/Aluminium Deadlatch with Powder Coated Finish

  • Item # 49XR14
  • My Part #
  • Mfr. Model # P460 DL29 RH
  • Catalog Page # N/A
  • UNSPSC # 46171503
Zinc/Aluminium Deadlatch with Powder Coated Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Deadlatch
  • For Use With Mfr No. CL460
  • Finish Powder Coated
  • Material Zinc/Aluminium
  • Weather Resistant Yes
  • Features Right Hand
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms