DV
CODELOCKS

Zinc/Aluminium Deadlatch with Powder Coated Finish

  • Item # 49XR13
  • My Part #
  • Mfr. Model # P460 DL29 LH
  • Catalog Page # N/A
  • UNSPSC # 46171503
Zinc/Aluminium Deadlatch with Powder Coated Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Deadlatch
  • For Use With Mfr No. CL460
  • Finish Powder Coated
  • Material Zinc/Aluminium
  • Weather Resistant Yes
  • Features Left Hand
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms