Skip Content

DG
CODELOCKS

Zinc/Aluminium ASA Strike Plate with Powder Coated Finish

  • Item # 49XR09
  • My Part #
  • Mfr. Model # SP-ASA
  • Catalog Page # N/A
  • UNSPSC # 46171503
ASA Strike Plate,For CL600, CL5000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item ASA Strike Plate
  • For Use With Mfr No. CL600, CL5000
  • Finish Powder Coated
  • Material Zinc/Aluminium
  • Weather Resistant Yes
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None