Skip Content

C3
CODELOCKS

Zinc Alloy Electronic Keyless Lock with Keypad Access and Powder Coated Finish

  • Item # 49XP70
  • My Part #
  • Mfr. Model # KL1006KIT-SG-LH
  • Catalog Page # N/A
  • UNSPSC # 46171503
Electronic Lock,Left Hand,Keypad close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $101.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.04 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Keyless Lock
  • For Use With Lockers and Cabinets
  • Access Method Keypad
  • Usage Security
  • Handle Type Thumb Turn
  • Door Thickness 0.25" to 1"
  • Lock Material Zinc Alloy
  • Finish Powder Coated
  • Series KL1000
  • Hand Left Hand
  • Outside Height 1-5/16"
  • Outside Depth 1-1/8"
  • Outside Width 5-3/8"
  • Keypad Material Rubber
  • Number of Keys on Keypad 11
  • Timed Entry Allowance 5 sec.
  • Features Advanced Programming Capabilities, Access Methods and Multiple Functions, Horizontal Fitting
  • Power Source (2) AAA Batteries
  • Battery Life 15,000 Cycles
  • Event Audit Trail None
  • Max. User Codes 1
  • ADA Compliant No
  • Includes Mounting Hardware
  • Voltage 3
  • Color Silver Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.