ST
CODELOCKS

Zinc Alloy, Electronic Keyless Lock, Keypad, Finish Powder Coated

  • Item # 49XP71
  • My Part #
  • Mfr. Model # KL1006KIT-SG-RH
  • Catalog Page # N/A
  • UNSPSC # 46171503
Zinc Alloy,  Electronic Keyless Lock,  Keypad,  Finish Powder Coated close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Drawer and Cabinet Hardware~Electronic Keyless Cabinet and Locker Locks


$107.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Keyless Lock
  • For Use With Lockers and Cabinets
  • Access Method Keypad
  • Usage Security
  • Handle Type Thumb Turn
  • Door Thickness 0.25 in to 1 in
  • Lock Material Zinc Alloy
  • Finish Powder Coated
  • Series KL1000
  • Hand Right Hand
  • Outside Height 1.3125 in
  • Outside Depth 1.125 in
  • Outside Width 5.375 in
  • Keypad Material Rubber
  • Number of Keys on Keypad 11
  • Timed Entry Allowance 5 sec
  • Features Access Methods and Multiple Functions, Advanced Programming Capabilities, Vertical Fitting
  • Power Source (2) AAA Batteries
  • Battery Life 15,000 Cycles
  • Event Audit Trail None
  • Max. User Codes 1
  • ADA Compliant No
  • Includes Mounting Hardware
  • Voltage 3
  • Color Silver Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

None