Navigation Menu New

Access My Account, Order History, Lists and more here.

52YZ60 CL5510PK UNSPSC # 46171503

Electronic Keyless Lock, 2-3/4 in Backset, Vertical, Brushed Steel, 2-3/4 in Latch Length

  • Item # 52YZ60
  • Mfr. Model # CL5510PK
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Electronic Keyless Lock, 2-3/4 in Backset, Vertical, Brushed Steel, 2-3/4 in Latch Length

  • Item # 52YZ60
  • Mfr. Model # CL5510PK
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Electronic Keyless Lock
  • Function Classroom/ Storeroom
  • Access Method Keypad and Proximity Card
  • Mounting Style Vertical
  • Lock Material Zinc Alloy
  • Finish Brushed Steel
  • Series CL5000
  • Handle Type Lever
  • Door Thickness 1-3/8 in to 2-3/8 in
  • Key Override Options Standard SC1 Keyway
  • Hand Nonhanded
  • Network Interface None
  • Outside Height 7 3/4 in
  • Outside Width 2 3/4 in
  • Inside Height 11 in
  • Inside Width 3 in
  • Latch Length 2-3/4 in
  • Latch Front Size 1-1/8 in x 2-1/4 in
  • Backset 2-3/4 in
  • Keypad Material Hardened Plastic
  • Number of Keys 12
  • Timed Entry Allowance 5 sec
  • Power Source (4) AA Batteries
  • Battery Life 200,000 Cycles
  • Event Audit Trail 2000
  • Max. User Codes 100
  • Max. Proximity Range At Lock
  • Fire Rating 3 hr
  • ADA Compliant Yes
  • Grade 2
  • IP Rating 55
  • Standards UL Listed
  • Weather Resistant No
  • For Use With Interior Door
  • Includes (4) AAA Batteries, Gasket Seal, Hex Wrench, Mounting Hardware, Panic Kit, Screw Packs
  • Electrical/Mechanical Electrical
Back to Top