TP
CODELOCKS

Electronic Key Lock, 2-3/4" Backset, Vertical, Polished Brass, 2-3/4" Latch Length

  • Item # 49XP57
  • My Part #
  • Mfr. Model # CL5250BB-PB
  • Catalog Page # N/A
  • UNSPSC # 46171503
Electronic Key Lock, 2-3/4" Backset, Vertical, Polished Brass, 2-3/4" Latch Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $880.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Key Lock
  • Function Classroom or Store Room with Key Override
  • Access Method Keypad
  • Mounting Style Vertical
  • Lock Material Zinc Alloy
  • Finish Polished Brass
  • Series CL5000
  • Handle Type Lever
  • Door Thickness 1-3/8" to 2-1/2"
  • Key Override Options Standard SC1 Keyway
  • Hand Right or Left
  • Network Interface None
  • Outside Height 7-3/4"
  • Outside Width 2-3/4"
  • Inside Height 7-3/4"
  • Inside Width 2-3/4"
  • Latch Length 2-3/4"
  • Latch Front Size 1-1/8" x 2-1/4"
  • Backset 2-3/4"
  • Keypad Material Metal
  • Number of Keys 12
  • Timed Entry Allowance 5 sec.
  • Power Source (4) AA Batteries
  • Battery Life 200,000 Cycles
  • Event Audit Trail No
  • Max. User Codes 80
  • Max. Proximity Range At Lock
  • Fire Rating No
  • ADA Compliant Yes
  • Grade 2
  • NEMA Rating Weather resistance per comprehensive ANSI A156.13 and A156.25 (Rain, dust, temperature, humidity, salt spray)
  • IP Rating Not Rated
  • Standards ANSI/BHMA
  • Weather Resistant Yes
  • For Use With Interior/Exterior Door
  • Includes Mounting Hardware, Tubular Mortise Latch with (2) Keypads Code In/Out
  • Electrical/Mechanical Electrical
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.