Navigation Menu New

Access My Account, Order History, Lists and more here.

49XP29 CL2210-BS UNSPSC # 46171503

Electronic Key Lock, 2-3/4 in Backset, Vertical, Brushed Steel, 2-3/4 in Latch Length

  • Item # 49XP29
  • Mfr. Model # CL2210-BS
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Electronic Key Lock, 2-3/4 in Backset, Vertical, Brushed Steel, 2-3/4 in Latch Length

  • Item # 49XP29
  • Mfr. Model # CL2210-BS
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Electronic Key Lock
  • Function Classroom or Store Room with Key Override
  • Access Method Keypad
  • Mounting Style Vertical
  • Lock Material Zinc Alloy
  • Finish Brushed Steel
  • Series CL2000
  • Handle Type Deadbolt
  • Door Thickness 1-3/8 in to 2-1/2 in
  • Key Override Options Standard SC1 Keyway
  • Hand Nonhanded
  • Network Interface None
  • Outside Height 5 9/16 in
  • Outside Width 1 5/8 in
  • Inside Height 5 9/16 in
  • Inside Width 1 5/8 in
  • Latch Length 2-3/4 in
  • Latch Front Size 1-1/8 in x 2-1/4 in
  • Backset 2-3/4 in
  • Keypad Material Metal
  • Number of Keys 10
  • Timed Entry Allowance 5 sec
  • Power Source (2) AA Batteries
  • Battery Life 80,000 Cycles
  • Event Audit Trail No
  • Max. User Codes 80
  • Max. Proximity Range At Lock
  • Fire Rating No
  • ADA Compliant Yes
  • Grade 2
  • NEMA Rating Weather resistance per comprehensive ANSI A156.13 and A156.25 (Rain, dust, temperature, humidity, salt spray)
  • IP Rating Not Rated
  • Standards ANSI/BHMA
  • Weather Resistant Yes
  • For Use With Interior/Exterior Door
  • Includes Entry Level Mortise Deadbolt, Mounting Hardware
  • Electrical/Mechanical Electrical
Back to Top