Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

CODELOCKS Antimicrobial Coated Locker Lock: For Lockers and Cabinets Use With, Keypad, Security

Item 
61RG46
Mfr. Model 
KL1004-SG-Clean

Product Details

Catalog Page
N/A
For Use With
Lockers and Cabinets
Access Method
Keypad
Usage
Security
Handle Type
Thumb Turn
Door Thickness
0.25 in to 1 in
Lock Material
Zinc Alloy
Finish
Powder Coated
Hand
Non-Handed
Outside Height
6 in
Outside Depth
1.6 in
Outside Width
2.5 in
Latch Length
1.50 in
Keypad Material
ABS Plastic
Number of Keys on Keypad
12
Timed Entry Allowance
5 Sec
Features
Coated with "Clean" Bacteria Killing Spray
Power Source
(2) AAA Batteries
Battery Life
1 yr
Event Audit Trail
No
Max. User Codes
3
ADA Compliant
No
Includes
Hardware Parts
Voltage
3V
Color
Silver Gray
UNSPSC
46171503
Country of Origin
China (subject to change)