Navigation Menu New

Access My Account, Order History, Lists and more here.

61RG45 KL1006KIT-SG-LH-Clean UNSPSC # 46171503

Antimicrobial Coated Locker Lock: Lockers and Cabinets, Keypad, Security, Thumb Turn

  • Item # 61RG45
  • Mfr. Model # KL1006KIT-SG-LH-Clean
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Antimicrobial Coated Locker Lock: Lockers and Cabinets, Keypad, Security, Thumb Turn

  • Item # 61RG45
  • Mfr. Model # KL1006KIT-SG-LH-Clean
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Antimicrobial Coated Locker Lock
  • For Use With Lockers and Cabinets
  • Access Method Keypad
  • Usage Security
  • Handle Type Thumb Turn
  • Door Thickness 0.25 in to 1 in
  • Lock Material Zinc Alloy
  • Finish Powder Coated
  • Hand Right Hand
  • Outside Height 6 in
  • Outside Depth 1.6 in
  • Outside Width 2.5 in
  • Latch Length 1.50 in
  • Keypad Material ABS Plastic
  • Number of Keys on Keypad 12
  • Timed Entry Allowance 5 sec
  • Features Bacteria Killing Coated
  • Power Source 2 AAA Batteries
  • Battery Life 1 yr
  • Event Audit Trail No
  • Max. User Codes 2
  • ADA Compliant No
  • Includes Hardware Parts
  • Voltage 3 V
  • Color Silver Gray
Back to Top