Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CODE 3

Strobe Light,Amber,Flashing

  • Item # 14A888
  • My Part #
  • Mfr. Model # 92DASMH
  • Catalog Page # N/A
  • UNSPSC # 39111706
Strobe Light,Amber,Flashing close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Strobe Light
  • Item - Vehicle Lighting Grouping Strobe Light
  • Lens Color - Vehicle Lighting Amber
  • Light Type - Vehicle Lighting Flashing
  • Number of Flash Patterns - Vehicle Lighting 1
  • Mounting - Vehicle Lighting Magnetic
  • Wiring Connection - Vehicle Lighting Lighter Plug
  • Standards SAE J1318 Class I
  • Lighting Technology - Vehicle Lighting Halogen
  • Power Source - Vehicle Lighting 12VDC
  • Height - Vehicle Lighting 6-1/4"
  • Diameter - Vehicle Lighting 7"
  • Features Automatic Reverse Polarity Protection, Field Replaceable Strobe Tube
  • Flashes per Minute 72
  • Base Material Glass Filled Nylon
  • Housing Material Glass-Filled Nylon
  • Lens Material Polycarbonate
  • Lens Design Round
  • Light Output 12 Joules
  • Voltage 12VDC
  • Current Drawn 1.6A
  • Watts 19.2
  • Includes 9 ft. Cord w/Lighter Plug and On/Off Switch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.