Skip Content

TP
CODE 3

Red Shrouded Single Head Dash Light, Suction Cup, 12/24VDC

  • Item # 12P042
  • My Part #
  • Mfr. Model # XT601RRSS
  • Catalog Page # N/A
  • Catalog Group # G1677
  • UNSPSC # 39111706
Sngl Hd Dash Light,Shroud,LED,Red,6-5/8W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $221.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Code 3® XT4 Series Emergency LED Vehicle LED Dash Lights with Suction Cups have
retractable guards and visor on both sides help keep reflected light from flashing into driver's eyes. Features 22 flash patterns and has On/Off switch. Includes single head, 12-ft. cord with lighter plug, and mounting bracket and suction cups. Meet SAE J595 and California Title 13 specifications when properly configured.

View More

Technical Specs

  • Item Shrouded Single Head Dash Light
  • Lamp Type LED
  • Color Red
  • Base Material Aluminum
  • Housing Material Aluminum
  • Housing Color Black
  • Lens Material Polycarbonate
  • Lens Color Clear
  • Mounting Suction Cup
  • Voltage 12/24VDC
  • Current Drawn 0.3A
  • Lamp Life 100,000 hr.
  • Width 6-5/8"
  • Depth 4-3/4"
  • Height 1-3/4"
  • Flash Type 22 Flash Patterns
  • Flashes per Minute Variable
  • Features Retractable Side Guards and Visor
  • Standards SAE J845, J595 Class I, California Title 13
  • Includes 12 ft. Cord w/Lighter Plug and On/Off Switch
  • Manufacturers Warranty Length 5 yr. (LED)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.