Skip Content

TP
CODE 3

Red/Blue Interior Dual Head Dash/Deck Light, Permanent, 12VDC

  • Item # 12P001
  • My Part #
  • Mfr. Model # ESX2RD-RB
  • Catalog Page # 1014
  • Catalog Group # G1689
  • UNSPSC # 39111706
Interior Dual Head Dash/Deck Light close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $355.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.63 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Code 3® Essex Interior Emergency Deck Light with dual head features Torus™ LED technology which produces an exceptionally bright straight-on and off-angle signal. Multiple mounting options included rear deck bracket. Features 27 flash patterns with On/Off switch. Includes pigtail and locking swivel mount. Meet SAE J595 and California Title 13 specifications when properly configured.

View More

Technical Specs

  • Item Interior Dual Head Dash/Deck Light
  • Lamp Type LED
  • Color Red/Blue
  • Base Material Polycarbonate
  • Housing Material Polycarbonate
  • Housing Color Black
  • Lens Material Polycarbonate
  • Lens Color Clear
  • Mounting Permanent
  • Voltage 12VDC
  • Current Drawn 0.6A
  • Lamp Life 100,000 hr.
  • Width 7"
  • Depth 2-1/2"
  • Height 2"
  • Flash Type 27 Flash Patterns
  • Flashes per Minute Variable
  • Features Locking Swivel Mount
  • Standards SAE, California Title 13, ECE65
  • Includes Pigtail
  • Manufacturers Warranty Length 5 yr. (LED)
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.