Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CODE 3

Red/Amber Shrouded Quad Head Dash/Deck Light, LED Lamp Type, Suction Cup Mounting

  • Item # 13D596
  • My Part #
  • Mfr. Model # XT404RRAA
  • Catalog Page # N/A
  • Catalog Group # G1697
  • UNSPSC # 39111706
Red/Amber Shrouded Quad Head Dash/Deck Light, LED Lamp Type, Suction Cup Mounting close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Shrouded Quad Head Dash/Deck Light
  • Standards SAE J845, J595 Class I, California Title 13
  • Lamp Type LED
  • Flashes per Minute Variable
  • Voltage 12/24VDC
  • Current Drawn 2A
  • Base Material Aluminum
  • Housing Material Aluminum
  • Lens Material Polycarbonate
  • Lamp Life 100,000 hr.
  • Includes (2) Mounting Brackets, 15" Insulated Power Cord
  • Manufacturers Warranty Length 5 yr. (LED)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms