Skip Content

 
CODE 3

Quad Head Dash/Deck Light

Quad Head Dash/Deck Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Quad Head Dash/Deck Light 
  • Mounting Surface 
  • Voltage 12/24VDC 
  • Width 1.9" 
  • Depth 1-7/8" 
  • Height 1-1/3" 
  • Features Shock Resistant and Weatherproof 
Color
Please Select

Your Filters:

Clear All
SG_Brand
  • CODE 3 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Color
Price
Qty
Please use Qty box to add item(s) to cart.
XT304RRBB
Red/Blue

$393.75 / each

Enter location to check availability
Catalog Page #  1197 

Price $393.75 / each

Technical Specs

  • Item Quad Head Dash/Deck Light
  • Color Red/Blue
  • Mounting Surface
  • Voltage 12/24VDC
  • Width 1.9"
  • Depth 1-7/8"
  • Height 1-1/3"
  • Features Shock Resistant and Weatherproof
XT304RRWW
Red/white

$397.75 / each

Enter location to check availability
Catalog Page #  NA

Price $397.75 / each

Technical Specs

  • Item Quad Head Dash/Deck Light
  • Color Red/white
  • Mounting Surface
  • Voltage 12/24VDC
  • Width 1.9"
  • Depth 1-7/8"
  • Height 1-1/3"
  • Features Shock Resistant and Weatherproof
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More