Skip Content

 
CODE 3

Low Profile Mini Lightbar

Low Profile Mini Lightbar close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Low Profile Mini Lightbar 
  • Color Amber 
  • Flashes per Minute Variable 
Lamp Type
Please Select
Mounting
Please Select
Number of Heads
Please Select
Length
Please Select
Flash Type
Please Select

Your Filters:

Clear All
SG_Brand
  • CODE 3 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Lamp Type
Mounting
Number of Heads
Length
Flash Type
Price
Qty
Please use Qty box to add item(s) to cart.
SHL10AMH
LED
Magnetic
10
17-5/8"
17 Flash Patterns w/Internal Controller

$484.00 / each

Enter location to check availability
Catalog Page #  1197 

Price $484.00 / each

Technical Specs

  • Item Low Profile Mini Lightbar
  • Lamp Type LED
  • Color Amber
  • Mounting Magnetic
  • Number of Heads 10
  • Length 17-5/8"
  • Flash Type 17 Flash Patterns w/Internal Controller
  • Flashes per Minute Variable
21TR22A1M
LED
Magnetic
6
22-1/2"
12 Flash Patterns w/Dimming Mode

$1,119.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,119.00 / each

Technical Specs

  • Item Low Profile Mini Lightbar
  • Lamp Type LED
  • Color Amber
  • Mounting Magnetic
  • Number of Heads 6
  • Length 22-1/2"
  • Flash Type 12 Flash Patterns w/Dimming Mode
  • Flashes per Minute Variable
21TR22A2M
LED
Magnetic
8
22-1/2"
12 Flash Patterns w/Dimming Mode

$1,321.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,321.00 / each

Technical Specs

  • Item Low Profile Mini Lightbar
  • Lamp Type LED
  • Color Amber
  • Mounting Magnetic
  • Number of Heads 8
  • Length 22-1/2"
  • Flash Type 12 Flash Patterns w/Dimming Mode
  • Flashes per Minute Variable
SHL10A
LED
Permanent
10
17-5/8"
17 Flash Patterns w/Internal Controller

$447.50 / each

Enter location to check availability
Catalog Page #  1197 

Price $447.50 / each

Technical Specs

  • Item Low Profile Mini Lightbar
  • Lamp Type LED
  • Color Amber
  • Mounting Permanent
  • Number of Heads 10
  • Length 17-5/8"
  • Flash Type 17 Flash Patterns w/Internal Controller
  • Flashes per Minute Variable
21TRPL5811
LED
Permanent
16
58"
12 Flash Patterns w/Dimming Mode Warning, 2 Stop/Tail/Turn, 2 Flood

$2,296.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,296.00 / each

Technical Specs

  • Item Low Profile Mini Lightbar
  • Lamp Type LED
  • Color Amber
  • Mounting Permanent
  • Number of Heads 16
  • Length 58"
  • Flash Type 12 Flash Patterns w/Dimming Mode Warning, 2 Stop/Tail/Turn, 2 Flood
  • Flashes per Minute Variable
21TR22A1
LED
Permanent
6
22-1/2"
12 Flash Patterns w/Dimming Mode

$993.50 / each

Enter location to check availability
Catalog Page #  NA

Price $993.50 / each

Technical Specs

  • Item Low Profile Mini Lightbar
  • Lamp Type LED
  • Color Amber
  • Mounting Permanent
  • Number of Heads 6
  • Length 22-1/2"
  • Flash Type 12 Flash Patterns w/Dimming Mode
  • Flashes per Minute Variable
21TR22A2
LED
Permanent
8
22-1/2"
12 Flash Patterns w/Dimming Mode

$1,210.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,210.00 / each

Technical Specs

  • Item Low Profile Mini Lightbar
  • Lamp Type LED
  • Color Amber
  • Mounting Permanent
  • Number of Heads 8
  • Length 22-1/2"
  • Flash Type 12 Flash Patterns w/Dimming Mode
  • Flashes per Minute Variable
21TR5812
LED Warning, Halogen Flood
Permanent
16
28"
12 Flash Patterns w/Dimming Mode Warning, 2 Stop/Tail/Turn, 2 Flood

$1,869.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,869.00 / each

Technical Specs

  • Item Low Profile Mini Lightbar
  • Lamp Type LED Warning, Halogen Flood
  • Color Amber
  • Mounting Permanent
  • Number of Heads 16
  • Length 28"
  • Flash Type 12 Flash Patterns w/Dimming Mode Warning, 2 Stop/Tail/Turn, 2 Flood
  • Flashes per Minute Variable
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More