Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CODE 3

Blue/White Shrouded Single Head Dash Light, Suction Cup, 12/24VDC

  • Item # 12P039
  • My Part #
  • Mfr. Model # XT601BWSS
  • Catalog Page # N/A
  • Catalog Group # G1678
  • UNSPSC # 39111706
Blue/White Shrouded Single Head Dash Light, Suction Cup, 12/24VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Shrouded Single Head Dash Light
  • Standards SAE J845, J595 Class I, California Title 13
  • Base Material Aluminum
  • Housing Material Aluminum
  • Housing Color Black
  • Lens Material Polycarbonate
  • Voltage 12/24VDC
  • Current Drawn 0.3A
  • Lamp Life 100,000 hr.
  • Flashes per Minute Variable
  • Features Retractable Side Guards and Visor
  • Includes 12 ft. Cord w/Lighter Plug and On/Off Switch
  • Manufacturers Warranty Length 5 yr. (LED)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.