Skip Content

ST
COBRA

MR HH125 Series 10-Channel VHF Analog Marine Radio

  • Item # 33UG21
  • My Part #
  • Mfr. Model # MR HH125
  • Catalog Page # 2023
  • UNSPSC # 43191510
Portable Two Way Radios,3W,10 Ch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $59.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.18 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Cobra MR is a fully featured VHF radio with a rugged compact design. It's perfect for recreational boaters or as a portable backup on larger vessels. It comes standard with a removable spring loaded belt clip, lanyard, and DC cigarette lighter charger. Anyone who lives, works, or plays on the water needs one of these VHF radios. It is packaged with long-lasting rechargeable NiMH batteries that won't develop a memory when charging. It can also be used with 5 standard AAA alkaline batteries in emergencies. The built-in NOAA Channels and NOAA weather alert give you 24-hour access to local weather information. It also acts as an All-Hazards Emergency receiver and will alert you to weather, natural disasters and other emergencies provided to the National Weather Service by local and state government officials.

View More

Technical Specs

  • Radio Application Marine
  • Radio Classification General
  • Radio Series COBRA MR HH125
  • Digital/Analog Analog
  • Band Type VHF
  • Number of Channels 10
  • Output Watts 3
  • Waterproof Yes
  • Item Portable Two Way Radios
  • Frequency 156.02 to 157.42 MHz
  • Display Type LCD
  • License Required No
  • FCC Narrow Band Compliant No
  • Length 1-9/64"
  • Width 2-3/64"
  • Height 3-13/16"
  • Selectable Frequencies Yes
  • Battery Type 850mAh AAA NiMH Rechargeable
  • IP Rating IPX7
  • Digital Codes No
  • Navigation Aids None
  • Outdoor Range (Miles) 1 to 2
  • Channel Scan No
  • Battery Life 16 hr.
  • Color Black
  • Includes 1 yr. Warranty, (5) 850 mAh AAA NiMH Rechargeable Batteries, 12V Accessory Charger Spring Loaded Belt Clip, Wrist Strap
  • Features 1W, USA, Canada and International Channels, 10 NOAA Weather Channels, Weather Alert, Instant Channel 16 and 9, Scan, Signal Strength Meter, Button/Key Lock, Battery Charge Jack, Illuminated LCD Display and Keys, Speaker/Microphone Jack, Waterproof
  • Radio Type Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Rated 3.6 out of 5 by 7reviewers.
Rated 5 out of 5 by Exactly what I expected from a compact hand held Pros. You can set the squelch to block out weak signals that are useless to understand. Like to simple Tri channel scan when I just want to cover the most important channels. Nice and small for my wife to throw in her bag when at a food or shopping stop. The white doesn't get as hot in the sun as the black case does. Simple and easy unit. Don't expect too much from such a compact unit and you won't be disappointed. Has a lot features I didn't think they could get into a floating hand held. June 4, 2015
Rated 5 out of 5 by great little radio I work in the marine industry and dependable communications are very important. This radio fits in your pocket and has all the features and power of much larger and more expensive radios. Have not gotten it wet so can't attest to it being waterproof but I do love this radio otherwise. May 7, 2015
Rated 4 out of 5 by Cobra backs up what they sale Worth the money, and as you can see in the reviews, Cobra backs up their product 100%Thanks Cobra March 25, 2015
Rated 5 out of 5 by What is it possible to do if the antenna is broken? February 17, 2015
Rated 1 out of 5 by It doesn't appear to be waterproof The main reason I bought this radio was that it said it's "waterproof". I've had good experience with the "Cobra" brand in the past, so I believed that this will be the case as well.However, as much as I like the performance of the radio where its lacking is so called the "waterproof-ness". What happened to me is that last week while helping me dock, my father-in-law dropped the unit I had given him into about 3 feet of water so, I jumped into the water right away and fetched the unit. He felt really bad but I assured him not to worry because the unit was water-proof and that nothing had happened to the unit.Well, I was wrong. Now when I try to use the radio, it turns on but none of the buttons work, so I'm stuck on channel 88 and can NOT change or set anything on the radio. Its sad because it really is a pretty powerful radio and it has a very good range and sound for the price but a so called "Marine" radio? I'm not sure. Now I'm left with one radio. September 2, 2014
Rated 1 out of 5 by Don't get it wet.... We used this little VHF as an emergency radio while Kayaking. I really loved it for two seasons until it started raining about two weeks ago. I laid the radio down face up in our sailboat cockpit for a few minutes only to find water drops under the clear plastic screen. Now the radio no longer functions. It says "WATERPROOF" on the bottom. Our definitely would not even stand a little bit of rain. Very disappointing as we liked carrying it along on Kayak outings as an emergency VHF. August 7, 2014
Rated 4 out of 5 by Impressive radio use this radio for going hunting with my union buddies. they love it and love it. although the radio is not very rugged, it does have crisp clear communication! July 15, 2014
  • 2015-09-08T19:46:38.840-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_33UG21, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.