Skip Content

DV
COBRA

Dashboard Camera

  • Item # 33NW67
  • My Part #
  • Mfr. Model # CDR 820
  • Catalog Page # N/A
  • UNSPSC # 25172105
Dashboard Camera close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Designed in compact form factor the CDR 820 utilizes Continuous Loop Recording, which automatically overwrites the oldest footage when the memory card gets full. It also features a motion sensor for automatic recording while driving, as well as a G-Sensor, which senses sudden acceleration and collisions to automatically capture and protect critical footage surrounding an accident. Features 1080P Full HD Video and includes an 8GB memory card so that it's ready to use straight out of the box.

View More

Technical Specs

  • Item Dashboard Camera
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms