Skip Content

NC
COBRA

Compact CB Radio,40 Channel,4W

  • Item # 23M567
  • My Part #
  • Mfr. Model # 19 DX IV
  • Catalog Page # N/A
  • UNSPSC # 43191510
Compact CB Radio,40 Channel,4W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $55.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Compact Mobile CB Radio
  • Connector Type 4-Pin
  • Number of Channels 40
  • Power Output 4 Watts
  • Cord Length 9 ft.
  • Features Instant Access to Channels 9 and 19, RD Gain and S/RF Meter, Built-in Noise Cancelling, Dynamic Microphone
  • Includes Microphone, Bracket, Mic Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Compact CB Radio,40 Channel,4W is rated 3.9 out of 5 by 8.
Rated 4 out of 5 by from 19 DX IV Compact 40 Channel 4 Watt CB Radio with RF Gain it took a bit to get it to send and receive...found out I needed a ground on my antenna mount-due to 2016 f150-aluminum body..then my rf gain was turned all the way up....now it works great...
Date published: 2016-05-07
Rated 1 out of 5 by from No sound at all Received this as a gift....was in box brand new...hooked it up and no volume what so ever...no sales slip so stuck with this
Date published: 2016-03-21
Rated 4 out of 5 by from Don't judge a book by its cover. I had a cobra CB 20 years ago, I used it as I do now for personal use. I synced this unit in almost immediately. Picked up reception immediately. I enjoyed my CB back then and I know that I will enjoy it again after all these years. Its amazing what goes around , comes around. Cobra you have done it again, little box that carries a big bang for the buck.
Date published: 2015-07-25
Rated 2 out of 5 by from good cb but a waste I bought this radio as I needed a new one for my truck ad since i dont have alot of money to buy the one I really wanted ( the 25 ltd which is the same one I had) and being that my family has been using cobras for years I got this one. I took it out of the box attached my mic, antennas and connected it to power. it turned on but wont transmit, I receive great but no matter what it will not transmit after buying new mic it still wont transmit and now just stays in my truck and is useless. I called cobra twice but will not do anything about it. I am very disappointed and the fact that my uncle has the same one in his truck that works fine makes me think this one is just a bad cb. but hey you get what you pay for when you cant afford a better one.
Date published: 2015-05-16
Rated 5 out of 5 by from Great Radio, great price I was very impressed with this radio, especially for the price. I like the compact design as my car does not have a lot of space. Would buy another for my other car.
Date published: 2015-04-15
Rated 5 out of 5 by from Powerful and compact radio Is my cb that i have compact, p�quer full and useful
Date published: 2015-04-07
Rated 5 out of 5 by from Very good cb Great value I like this cb very much powerfull compact
Date published: 2015-03-05
Rated 5 out of 5 by from Great CB Radio!!!! I got this a few weeks ago sounds and works really great in my truck. But I have had to buy Mic's for it because they all seem to die but they are brand new so I don't know how or why they wouldn't work being new but other then that great radio!!!
Date published: 2015-02-22
  • y_2017, m_11, d_16, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_8
  • loc_en_US, sid_23M567, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.