C3
COBRA

CX 312 Series 22-Channel FRS/GMRS Radio

  • Item # 33UG11
  • My Part #
  • Mfr. Model # CX 312
  • Catalog Page # N/A
  • UNSPSC # 43191510
CX 312 Series 22-Channel FRS/GMRS Radio close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $39.42 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.62 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact design with up to 23-mile range. Be prepared for storms and emergencies with built-in NOAA radio receiver for weather reports. Voice-activated (VOX) transmission frees hands for other tasks. Five selectable tones will distinguish between different parties for incoming calls. A total of 2662 channel combinations are available when the 22 channels are combined with the 121 privacy codes (38 CTCSS/83 DCS). These combinations prevent interference from other radios.

View More

Technical Specs

  • Band Type FRS/GMRS
  • Number of Channels 22
  • Output Watts 1
  • Item Portable Two Way Radio
  • Frequency 462.55 to 467.71 MHz
  • Display Type LCD
  • License Required No for FRS/Yes for GMRS
  • FCC Narrow Band Compliant No
  • Length 1-9/6"
  • Width 2-13/32"
  • Height 6-1/16"
  • Selectable Frequencies Yes
  • Battery Type AA Alkaline
  • Analog Codes 38
  • Digital Codes 83
  • Navigation Aids None
  • Outdoor Range (Miles) 23
  • Channel Scan No
  • Battery Life 8 hr.
  • Color Black
  • Includes Belt Clip, 1 yr. Warranty
  • Features Two Pack, Up to 23 Mile Range, (22) Channels, (10) Channel NOAA Radio, Weather Resistant, Micro-USB Charge/Speaker/Microphone Jacks, Hands-Free Operation LCD Display Call Alert, Roger Beep, Battery Low Indicator, Battery/Power Saver, Auto Squelch
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.