Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
COBRA

CB Radio,Weather Band,LED,Green

  • Item # 33UG06
  • My Part #
  • Mfr. Model # 18 WX ST II
  • Catalog Page # N/A
  • UNSPSC # 43191510
CB Radio,Weather Band,LED,Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $67.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 18 WX ST II is a 40 Channel CB radio with 10 Weather Channel reception and front-firing-speaker ideal for use recreational vehicles. Plus Dual-watch to monitor two channels simultaneously and all 40 channel scan in a sleek compact design.

View More

Technical Specs

  • Item CB Radio
  • Number of Channels 40
  • Power Output 4W
  • Features Weather Band
  • Includes Microphone, Mounting Hardware, Power Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 5reviewers.
Rated 5 out of 5 by Good Quality I used to have this cb radio and it worked excellent. Then i bought a uniden marine band radio to replace it for something better but now Im becoming a storm chaser and going back to a cb radio and definitely be going with cobra March 25, 2015
Rated 1 out of 5 by not good Loved the compct design and weather feature, hate the reception. I had this radio hooked to the same cobra antenna as my 29ltd and couldnt get out more than 1/8th mile. The soundtracker is worthless. March 10, 2015
Rated 5 out of 5 by good by the weather channel do work on channel 1 Like the cb radió had to reset it once turned if off . March 6, 2015
Rated 5 out of 5 by Awesome great quality Bought and had professionally tuned. great distance and clarity! January 19, 2015
Rated 4 out of 5 by ok radio and a front speaker ! Bought it years ago and has worked flawlessly. Front facing speaker so you can hear over road noise December 27, 2014
  • 2015-09-08T19:46:45.651-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_33UG06, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.