Skip Content


CB Radio,LCD,Blue

  • Item # 33UG05
  • My Part #
  • Mfr. Model # 29 LX BT
  • Catalog Page # N/A
  • UNSPSC # 43191510
CB Radio,LCD,Blue close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $142.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Bluetooth® feature allows drivers a better way to have phone conversations on the road because calls to your mobile phone are synched with the CB radio. A noise canceling microphone allows calls to be heard loud and clear, even over a noisy engine. Incoming audio is routed through the radio's speaker making it easy for the driver to hear who is calling with caller ID and the phone conversation. The system provides one-touch protocol for compliance and gives the driver's the ability to stay focused on the road by answering, placing and terminating calls with one-touch operation. The radio is built on the 29 LTD Classic chassis and has all the features of the 29 LX.

View More

Technical Specs

  • Item CB Radio
  • Number of Channels 40
  • Power Output 4W
  • Includes Microphone, Mounting Hardware, Power Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews

Rated 4 out of 5 by 4reviewers.
Rated 5 out of 5 by Great service The 29 LX BT works great. At about 1 yr. had problems with on/off switch.(electronics will do this stuff) Sent it back to Cobra on a Sat. and got it back repaired the following Fri. They honored the warrantee with great service and turn around time. January 17, 2015
Rated 2 out of 5 by Multiple issues might be isolated! I bought this in the summer last year and hooked it up. I had the weird experience that I can only receive and not transmit. I called the help line multiple times and recalibrated as they told me too and it still doesn't transmit. Also the real reason i bought it was for the blue tooth and that doesn't work either on this unit and they could never tell me why. I called multiple times on this issue also. It was not the mic because i got a new one. So maybe it is just my unit but I am not satisfied with this unit. January 12, 2015
Rated 4 out of 5 by Classic 29 radio, now with Bluetooth! I popped the top case off and was greeted by the good old reliable Cobra 29 circuitry in the back. Stone axe reliable and a long ago proven to be a great talker. Every "tweak, trick and add on" you may know for a 29 Classic will work with the new LXBT!You are limited to microphone choices due to the Bluetooth function. You can work around it but you will be building your own setup. I think there's only one company out there making a compatible handset. I have no complaints about the OEM one anyways.The OEM speaker is OK, but I would recommend an external speaker somewhere closer to you than the radio set. It just makes it easier to hear. Get a good one to overcome cab noise. I use a Uniden Bearcat which has always given me great sound, but there's lots of other choices out there equally good.But the radio isn't the big news with this set, nor even is it the nickle slick display: It's the Bluetooth!I found myself using the Bluetooth feature all the time. Texting, dialing, answering calls and even controlling my iPhone music all through the Siri function. It is pretty much a seamless integration between the truck radio, the iPhone and the CB. Just two pushes of that little blue button and I can access anything in the iPhone with voice control. Great!The one little niggle with the Bluetooth function is that it will download the ENTIRE directory in your phone EVERY time it pairs up. This results int eh radio being unresponsive to any button push for anywhere from 10 seconds to a minute or two. I've yet to see anyone not annoyed by this. Once it's done, everything works great.Unfortunately, the Bluetooth stopped working on mine a few months ago and I went into serious withdrawals. Why it died I have no idea. I turned the set on one day and it wouldn't pair. I tried everything from turning it off to unplugging it and letting it sit for several days to drain any capacitors. No dice, it refused to work. Opening the set up didn't reveal any obvious burns or disconnected circuits. The Bluetooth board was just "dead" somewhere. I missed it so much that I re-installed my older Cobra 29 NW BT WX radio so I could get my hands free functions back.I'm now waiting for a replacement board to become available and I can repair my LXBT. Once I finally get my hands on that board, my LXBT will go back into the truck ASAP!The NW BT WX is also a great radio, I just miss the display features of the LXBT.It may just be an "old CB radio", but the add on features make it just as much a "must have" for me!The quality rating and "recommend to a friend" has to take a hit for me due to the Bluetooth death one such an expensive (relative to other plain 29 models) unit. Sorry cobra.Other wise, great little set! October 12, 2014
Rated 5 out of 5 by Awasome radio I have had this radio for three weeks now and it's incredible. I have had a program for three years that reads my text and emails and let's me respond with just my voice this radio is an absolute perfect companion to it. I can have my phone plugged into truck stereo and the cb still handles text and phone calls. Some of that am sure is my phone but doesn't degrade how well this radio works! September 3, 2014
  • 2015-09-08T19:46:43.299-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_33UG05, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.