Navigation Menu New

Access My Account, Order History, Lists and more here.

460P28 8081 UNSPSC # 53102703

V-Neck Military Sweater: XL, 49 in Fits Chest Size, Brown

  • Item # 460P28
  • Mfr. Model # 8081
  • UNSPSC # 53102703
  • Catalog Group # J7261
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

V-Neck Military Sweater: XL, 49 in Fits Chest Size, Brown

  • Item # 460P28
  • Mfr. Model # 8081
  • UNSPSC # 53102703
  • Catalog Group # J7261
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item V-Neck Military Sweater
  • Size XL
  • Color Brown
  • Material 100% Acrylic
  • Fits Chest Size 49 in
  • Length 29 in
  • Sleeve Length 26 in
  • Garment Style Commando Sweater
  • Binding Pullover
  • Pockets No
  • Type Regular
Back to Top