TP
COAXSHER

NOMEX IIIA Fire Pants, Forest Green, 34" Inseam, Fits Waist Size 35" to 38"

  • Item # 12R492
  • My Part #
  • Mfr. Model # FC200 L34
  • Catalog Page # N/A
  • Catalog Group # J0342
  • UNSPSC # 46181527
NOMEX IIIA Fire Pants, Forest Green, 34" Inseam, Fits Waist Size 35" to 38" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $311.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The wildland fire pants feature an innovative underside pattern and seamless crotch, designed to minimize chafing. The articulated areas have an aggressive cut for a full range of motion and maximum mobility. The high-stress areas are double reinforced, and the tough YKK fly zipper helps to ensure long life. The double-closure system also features a hook-and-loop closure and a melamine button for a secure and comfortable fit.

View More

Technical Specs

  • Item Fire Pants
  • Fits Waist Size 35" to 38"
  • Inseam 34"
  • Color Forest Green
  • Material NOMEX IIIA
  • Standards UL Certified to NFPA 1977 - 2011
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.