Skip Content
TP
COAXSHER

CX Wildland Brush,Shirt,XXL

  • Item # 6EPX1
  • My Part #
  • Mfr. Model # FC101-XXL
  • Catalog Page # N/A
  • UNSPSC # 46181526
CX Wildland Brush,Shirt,XXL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $186.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.74 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lightweight, comfortable Wildland Brush Shirt features Tecasafe™ Plus construction, with 5.8-oz. fabric for excellent moisture control and fire-resistant properties that won't wash out or wear out. Back pleat for greater maneuverability. It also features 2 chest pockets and 1 arm pocket, each having a flap with a hook-and- loop closure.

View More

Technical Specs

  • Item Fire Shirt
  • Fits Chest Size 52" to 56"
  • Fabric Weight 7 oz.
  • Material TECASAFE(TM) PLUS 700
  • Standards UL Certified to NFPA 1977 - 2011
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.