Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
COAXSHER

CX Wildland Brush,Shirt,M

  • Item # 6EPW8
  • My Part #
  • Mfr. Model # FC101-M
  • Catalog Page # N/A
  • UNSPSC # 46181526
CX Wildland Brush,Shirt,M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This lightweight, comfortable Wildland Brush Shirt features Tecasafeā„¢ Plus construction, with 5.8-oz. fabric for excellent moisture control and fire-resistant properties that won't wash out or wear out. Back pleat for greater maneuverability. It also features 2 chest pockets and 1 arm pocket, each having a flap with a hook-and- loop closure.

View More

Technical Specs

  • Item Fire Shirt
  • Fits Chest Size 40" to 44"
  • Fabric Weight 7 oz.
  • Material TECASAFE(TM) PLUS 700
  • Standards UL Certified to NFPA 1977 - 2011
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms