Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COATS

Tire Changer, 110V, 1 Ph, 110-176 PSI, 5 CFM

  • Item# 2MGT4
  • Mfr. Model# 2MGR8
  • Catalog Page# N/A
  • UNSPSC# 25191703
Tire Changer,110V,1 Ph,110-176 PSI,5 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tire Changing Machines

Technical Specs

  • Item Tire Changer
  • Type Electric Operated
  • Tire Rim Dia. (In.) 6 to 22 External and 8 to 26 Internal
  • Required Air PSI 110-175
  • Max. Flow CFM @ 150 PSI 5
  • Motor Voltage 110
  • Motor Amps 13
  • Application Changes Passenger Car Tires
  • Number of Pieces 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.