Navigation Menu New

Access My Account, Order History, Lists and more here.

38D199 BBWB 11g 50lb UNSPSC # 26121522

Tap image to zoom.

Roll over image to zoom.

Baling Wire, 11 ga, Black Annealed Steel, 0.121 in Diameter, 1,287 ft Length

  • Item # 38D199
  • Mfr. Model # BBWB 11g 50lb
  • UNSPSC # 26121522
  • Catalog Page # 1094 1094
Country of Origin USA. Country of Origin is subject to change.

Spool baling wire bundles cardboard, pipe, and tree limbs and other trimmings. Spool baling wire is thinner and lighter than coil baling wire.

Baling wire and ties are used to repair fences or secure packages and bundles of loose items such as cardboard, rebar, and lightweight pipe. Sometimes called bundling wire, wrap this flexible wire around the bundle and manually twist the ends together to secure the wire. Wire ties are often used to secure the ends. Baling wire and ties are used in warehouses, on construction sites or farms, or wherever loose items need bundling.

Technical Specs

  • Baling Wire Type Spool
  • Wire Finish Oiled
  • Wire Gauge 11 ga
  • Wire Diameter 0.121 in
  • Length 1, 287 ft
  • Break Strength 75,000 lb
  • Material Black Annealed Steel
  • Color Black
  • Diameter 0.121 in

Spool baling wire bundles cardboard, pipe, and tree limbs and other trimmings. Spool baling wire is thinner and lighter than coil baling wire.

Baling wire and ties are used to repair fences or secure packages and bundles of loose items such as cardboard, rebar, and lightweight pipe. Sometimes called bundling wire, wrap this flexible wire around the bundle and manually twist the ends together to secure the wire. Wire ties are often used to secure the ends. Baling wire and ties are used in warehouses, on construction sites or farms, or wherever loose items need bundling.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top