Navigation Menu New

Access My Account, Order History, Lists and more here.

38D196 BBWB 10g 100lb UNSPSC # 26121522

Tap image to zoom.

Roll over image to zoom.

Baling Wire, 10 ga, Black Annealed Steel, 0.135 in Diameter, 2,053 ft Length

  • Item # 38D196
  • Mfr. Model # BBWB 10g 100lb
  • UNSPSC # 26121522
  • Catalog Page # 1094 1094
Country of Origin USA. Country of Origin is subject to change.

Spool baling wire bundles cardboard, pipe, and tree limbs and other trimmings. Spool baling wire is thinner and lighter than coil baling wire.

Baling wire and ties are used to repair fences or secure packages and bundles of loose items such as cardboard, rebar, and lightweight pipe. Sometimes called bundling wire, wrap this flexible wire around the bundle and manually twist the ends together to secure the wire. Wire ties are often used to secure the ends. Baling wire and ties are used in warehouses, on construction sites or farms, or wherever loose items need bundling.

Technical Specs

  • Baling Wire Type Spool
  • Wire Finish Oiled
  • Wire Gauge 10 ga
  • Wire Diameter 0.135 in
  • Length 2, 053 ft
  • Break Strength 75,000 lb
  • Material Black Annealed Steel
  • Color Black
  • Diameter 0.135 in

Spool baling wire bundles cardboard, pipe, and tree limbs and other trimmings. Spool baling wire is thinner and lighter than coil baling wire.

Baling wire and ties are used to repair fences or secure packages and bundles of loose items such as cardboard, rebar, and lightweight pipe. Sometimes called bundling wire, wrap this flexible wire around the bundle and manually twist the ends together to secure the wire. Wire ties are often used to secure the ends. Baling wire and ties are used in warehouses, on construction sites or farms, or wherever loose items need bundling.

Back to Top