ST
COAST

Stainless Steel Multi-Tool Plier, Number of Tools: 7, Multi Tool Series: LED Pro Pocket Pliers

  • Item # 31XM98
  • My Part #
  • Mfr. Model # LED155
  • Catalog Page # N/A
  • UNSPSC # 27112108
Stainless Steel Multi-Tool Plier, Number of Tools: 7, Multi Tool Series: LED Pro Pocket Pliers close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $46.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 1.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These pliers fold shut and feature a variety of other functions. They can be carried easily in a pocket or belt-mounted case, available separately.

View More

Technical Specs

  • Multi Tool Item Multi-Tool Plier
  • Item Multi-Tool
  • Multi Tools Included Can Opener,Cap Lifter,Flathead Screwdriver Tips,Knife Blade,Phillips Screwdriver Tips,Scissors,Spring-Loaded Plier,Wire Cutter,Wire Stripper
  • Multi Tools Family Included Cutter,Knife,Opener,Plier,Scissor,Screwdriver Tips,Wire Stripper
  • Number of Tools 7
  • Tool Material Stainless Steel
  • Open Length/Closed Length 6-1/4"/4"
  • Handle Material Stainless Steel
  • Features Two Built-In LED Lights
  • Multi Tool Series LED Pro Pocket Pliers
  • Primary Handle Color Black
  • Opening Action Fold open
  • Includes Batteries, Semi-Rigid Sheath
  • One-Hand Operation Yes
  • Number of Functions 7
  • Tool Access Inside and Outside
  • Locking Blade
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.