Skip Content

WG
COAST

LED Penlight, Aluminum, Maximum Lumens Output: 68, Black, 4.00"

  • Item# 21EK82
  • Mfr. Model# HP2
  • Catalog Page# N/A
  • UNSPSC# 39111702
LED Penlight, Aluminum, Maximum Lumens Output: 68, Black, 4.00" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Penlight
  • Flashlight Grade Industrial
  • Lamp Type LED
  • Number of Batteries 1
  • Flashlight Battery Size AAA
  • Flashlight Battery Type Alkaline
  • Batteries Included Yes
  • Battery Burn Time 3.3 hr.
  • Length 4.00"
  • Lumens Range 50 to 99
  • Run Time on High Setting 3.3 hr.
  • Maximum Lumens Output 68
  • Lumens 68
  • Lamp Life 100,000 hr.
  • Body Color Black
  • Body Material Aluminum
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Beam Distance 76m
  • Light Output Modes High
  • Water Penetration Rating IPX7
  • Standards ANSI/NEMA FL1
  • Includes Pocket Clip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.