Skip Content

DG
COAST

Headlamp, Aluminum, 25,000 hr. Lamp Life, Maximum Lumens Output: 390, Black

  • Item # 21EK80
  • My Part #
  • Mfr. Model # HL8
  • Catalog Page # N/A
  • UNSPSC # 39111702
Industrial Headlamp,LED,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Headlamp
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Rechargeable No
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA
  • Lumens 390/120/25
  • Lumens Range 250 to 449
  • Maximum Lumens Output 390
  • Run Time on High Setting 2 hr.
  • Light Output Modes High / Medium / Low
  • Body Color Black
  • Flashlight Body Material Aluminum
  • Number of Batteries 4
  • Batteries Included Yes
  • Battery Burn Time 2/83 hr.
  • Lamp Life 25,000 hr.
  • Flashlight Beam Type Adjustable
  • Weight with Batteries 12.80 oz.
  • Lens Material PMMA
  • Switch Type Push Button
  • Mounting Type Strap
  • Beam Distance 21m
  • Water Penetration Rating IPX4
  • Drop Rating 1.0m
  • Standards ANSI/NEMA FL1
  • Includes 3 ft. Extension Cord for Battery Pack
  • Peak Beam Intensity 9559cd
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.