Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
COAST

Folding Knife,Partially Serrated Blade Edge 3-15/16" Blade Length,Locking Blade: Double Lock

  • Item # 31XM88
  • My Part #
  • Mfr. Model # RX322
  • Catalog Page # N/A
  • UNSPSC # 27111504
Folding Knife,Partially Serrated Blade Edge 3-15/16" Blade Length,Locking Blade:  Double Lock close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Folding Knives

Technical Specs

  • Item Folding Knife
  • Type Blade Assist
  • Number of Blades 1
  • Blade Edge Partially Serrated
  • Blade Type Tanto
  • Blade Length 3-15/16"
  • Length Open 8-3/4"
  • Closed Length 5"
  • Blade Material 5Cr15Mov Stainless Steel
  • Handle Material Fiberglass-Filled Nylon
  • Handle Color Black
  • One-Hand Operation Yes
  • Locking Blade Double Lock
  • Belt Clip Yes
  • Sheath No
  • Features Rapid Response Knife with Blade Assist Technology, Max-Lock Technology, Ambidextrous Pocket Clip and Thumb Studs
  • Includes Pocket Clip
  • Application Law Enforcement, General Use
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms