Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COAST

Industrial LED, Aluminum, Maximum Lumens Output: 83, Black

  • Item# 14H190
  • Mfr. Model# TT7547BLCP
  • Catalog Page# N/A
  • UNSPSC# 39111702
Industrial LED, Aluminum, Maximum Lumens Output: 83, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Handheld Flashlights

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Industrial
  • Lamp Type LED
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 9.8 hr.
  • Length 6.06"
  • Lumens 83
  • Lumens Range 50 to 99
  • Run Time on High Setting 9.8 hr.
  • Maximum Lumens Output 83
  • Lamp Life 9.5 hr.
  • Body Color Black
  • Body Material Aluminum
  • Switch Type Tailcap
  • Lens Material Polycarbonate
  • Beam Distance 41m
  • Light Output Modes High
  • Flashlight Beam Type Fixed
  • Weight with Batteries 3.60 oz.
  • Standards ANSI/NEMA FL1
  • Peak Beam Intensity 424cd
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None