Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CM

Trolley, 2000 lb. Load Capacity, Fits Beam Flange W 2-5/8" to 5-1/16"

  • Item# 4Z464
  • Mfr. Model# 3224
  • Catalog Page# N/A
  • UNSPSC# 24101706
Trolley, 2000 lb. Load Capacity, Fits Beam Flange W 2-5/8" to 5-1/16" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Heavy-Duty Trolleys
• Accept all types of hand and electric hoists Fit flange widths up to 6-1/4"
Heavy-duty steel units have double-row ball bearing wheels. Collars provide fast, simple installation on flat and tapered flange beams; ideal for low headroom applications. No space washers needed.

View More

Technical Specs

  • Item Trolley
  • Load Capacity 2000 lb.
  • Fits Beam Height 4" to 12"
  • Fits Beam Flange W 2-5/8" to 5-1/16"
  • Min. Radius Curve 7"
  • Wheel Tread Dia. 2-3/4"
  • Wheel Material Steel w/Double Row Ball Bearing
  • Head Room To Bail 1-5/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms