DG
CM

Steel ID Tag, For Grade 100 Chain Slings

  • Item # 2YV43
  • My Part #
  • Mfr. Model # 457106
  • Catalog Page # N/A
  • UNSPSC # 31162412
Steel ID Tag, For Grade 100 Chain Slings close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Sling Accessories

Technical Specs

  • Item ID Tag
  • Material Steel
  • For Use With Grade 100 Chain Slings
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms