DG
CM

Slip Hook, Alloy Steel, G80, 10000 lb.

  • Item # 4UV40
  • My Part #
  • Mfr. Model # M3507A
  • Catalog Page # N/A
  • UNSPSC # 31162601
Slip Hook, Alloy Steel, G80, 10000 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Swivel Hooks with Latch
Prevent wire rope and chain from twisting while lifting and aligning loads. Hooks are heat treated.

View More

Technical Specs

  • Item Slip Hook
  • Material Alloy Steel
  • Grade 80
  • Hook Attachment Type Swivel Eye
  • Working Load Limit 10,000 lb.
  • Hook Opening 1"
  • Hook Reach Length 7-1/2"
  • Eye Inside Width 1-25/32"
  • Diameter 3/4"
  • Color Red
  • Finish Painted
  • For Use With Larger Couplers and An Optional Latch
  • Includes Latch
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.