Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CM

Slip Hook,Steel,G100,Clevis,15000 lb.

  • Item # 2YV59
  • My Part #
  • Mfr. Model # 616015
  • Catalog Page # N/A
  • UNSPSC # 31162412
Slip Hook,Steel,G100,Clevis,15000 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Slip Hook
  • Material Steel
  • Grade 100
  • Attachment Type Clevis
  • Trade Size 1/2"
  • Working Load Limit 15,000 lb.
  • Color Orange
  • Finish Orange
  • For Use With Grade 100 Chain
  • Includes Latch
  • Standards ASTM A952/A 952M-02 and BS EN 1677-1:2000
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.