Skip Content

DG
CM

Slip Hook,Steel,G100,Eye,8800 lb.

  • Item # 2YJ31
  • My Part #
  • Mfr. Model # 626010
  • Catalog Page # N/A
  • UNSPSC # 31162412
Slip Hook,Steel,G100,Eye,8800 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Lodelok Hooks
Use with Grade 80 or 100 chain, wire rope, and synthetic material. Load-bearing surface reduces bearing pressures and can accept larger synthetic slings. Latch can be opened with a gloved hand. Hooks meet ASTM A952/A 952M-02. BS EN 1677-1:2000 standards.
Sorting Grab and Lodelok Hooks
Quenched, heat-treated forged steel construction. Orange finish.

View More

Technical Specs

  • Item Slip Hook
  • Material Steel
  • Grade 100
  • Attachment Type Eye
  • Trade Size 3/8"
  • Working Load Limit 8800 lb.
  • Dimension B 1-49/64"
  • Dimension C 7-27/64"
  • Color Orange
  • Finish Painted
  • For Use With Grade 80 or 100 Chain
  • Standards ASTM A952 and EN 1677
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.