Skip Content

DG
CM

Safety Shackle,Bolt,Nut and Cotter Pin

  • Item # 4JYW4
  • My Part #
  • Mfr. Model # M847G
  • Catalog Page # N/A
  • UNSPSC # 31162803
Safety Shackle,Bolt,Nut and Cotter Pin close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Safety Shackle
  • Pin Style Bolt, Nut, and Cotter
  • Working Load Limit 2000 lb.
  • Width Between Eyes 17/32"
  • Pin Dia. 3/8"
  • Body Size 5/16"
  • Body Material Carbon Steel
  • Finish Galvanized
  • Pin Material Forged Steel
  • Standards RR-C271D
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.