Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CM SHOPSTAR

H4 Electric Chain Hoist, 500 lb. Load Capacity, 460V, 10 ft. Lift, 12 fpm

  • Item# 4JXL4
  • Mfr. Model# 2092
  • Catalog Page# N/A
  • UNSPSC# 24101602
H4 Electric Chain Hoist, 500 lb. Load Capacity, 460V, 10 ft. Lift, 12 fpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $1,963.00 / each

Price $2,042.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 30.2 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shopstar® Chain Hoists
• Epoxy powder-coat finish 6-1/2-ft. power cord/molded 3-prong plug on 115V models Gear train lifetime lubricated with nonoxidizing grease Meet ASME B30.16 standards, C-UL Listed
Rugged construction and compact design make these units ideal for commercial and industrial applications. These high volume handling (300 motor starts/hr.), portable hoists are ideal in applications where there is a need for multiple lift points. NEMA 12 industrial-rated control station.

View More

Technical Specs

  • Item Electric Chain Hoist
  • Load Capacity 500 lb.
  • Lift 10 ft.
  • Classification H4
  • Number of Speeds 1
  • Lift Speed 12 fpm
  • Motor HP 0.16
  • Voltage 460
  • Phase 3
  • Min. Between Hooks 11-1/16"
  • Amps @ Low Volts 0.6
  • Housing Depth 4-1/16"
  • Housing Length 9-27/32"
  • Housing Width 5-15/16"
  • Headroom 11-1/16"
  • Reeving 1
  • Brake Dual DC and Regenerative
  • Clutch Overload Limiting
  • Control NEMA 4 Push Button Pendant
  • Control Cord 6 ft.
  • Color Orange
  • Finish Powder Coated
  • Lubrication Lifetime Gear Train
  • Thermal Protection Yes
  • Standards ASME/ANSI B30.16
  • Includes Hoist
  • Trolley Configuration Hook Mounted - No Trolley
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.